DMW2 LED from Lithonia Lighting

Lithonia Lighting DMW2 LED

Smart Design. Simple Install.

Built with an easy-to-snap-together, two-piece design, the DMW2 makes for a simple one-person install, freeing up valuable resources for other projects. Its captive latches and lightweight, low-profile design makes installation a walk in the park. For quicker teardowns, no tools are required to dismantle or reassemble the unit.

Plus, the DMW2 delivers the same light levels as a four-foot fluorescent fixture but with famed LED efficiency in a two-foot design. That means higher on-task light levels and energy-saving controls for tough, demanding environments.

The Future of Efficiency

The DMW2 brings improved efficiency over fluorescents (up to 60 percent, in fact) and offers an Acuity Controls™ XPoint™ Wireless option. This allows single or multiple fixtures or “zones” to be programmed to better suit the environment or application.

Areas that receive natural daylight, for example, can have their DMW2s dim for a certain period, and then kick back on when dusk is approaching. It’s easy to see how this feature can save substantial energy costs while adding cutting-edge flexibility. It’s the perfect complement for next-gen LED technology.

Right out of the box, the DMW2 LED is ready for a range of tough applications. That includes food-processing plants, transit stations, loading docks, awning/canopies, garden centers, stairwells, car washes, parking garages, and exterior environments where dust or moisture is a concern.

Features and Benefits

  • Two-piece, snap-together design for an easy, one-person install
  • Same light levels as a four-foot fluorescent fixture, in a compact two-foot package
  • Multiple lumen packages available
  • Lightweight, low-profile design that fits diverse environments
  • Tool-free dismantle and reassemble
  • Multiple choices for lens, mounting, and battery pack
  • Acuity Controls XPoint Wireless capabilities option
[PDF] Lithonia Lighting DMW2 LED Brochure
[PDF] Lithonia Lighting DMW2 LED Data Sheet
[PDF] Lithonia Lighting DMW2 LED Spec Sheet

Fill out the form below or call 1-800-GRAYBAR to purchase or learn more about the DMW2 LED from Lithonia Lighting.

 

ESP Product Information Request Form