RAB Lighting Introduces Professional Grade Low-Voltage LED Landscape Flood

RAB LFLED4LV Landscape Flood Brochure

RAB Lighting extends its line of popular FXLED floodlights with the addition of new high lumen output models. The 300-watt FXLED is equivalent to 1000-watt metal halide and uses 70 percent less energy. The 200-watt version has an ultra-high efficacy rating of 132 lumens per watt and offers an even more energy efficient option when a full 1000-watt equivalent is not necessary.

RAB Lighting has introduced a professional grade, low-voltage (12VAC) and ultra-efficient 4-watt LED landscape floodlight. LFLED4LV replaces 35-watt MR16 halogen floods and reduces energy consumption by 86 percent.

The fixture works with existing 12V systems making the upgrade to LED both fast and easy.

LFLED4LV is available with optional spot (3x3) or narrow spot (2x2) reflector accessories to achieve a variety of lighting effects. This versatile floodlight is perfect for a wide range of residential and commercial landscape applications.

The fixture is UL listed for wet locations and can be installed on a junction box or on a RAB Mighty Post to mount the fixture up to 4 feet off the ground.

LFLED4LV is built to last with a die-cast aluminum housing and a high-durability finish. Plus, with a 100,000-hour LED lifespan, based on IES LM-80 results and TM-21 calculations, maintenance and re-lamping requirements are dramatically reduced, adding even more cost savings.

LFLED4LV floodlights are available in cool, neutral and warm color temperatures and four color finishes: bronze, white, black or verde green. The fixture includes a 30-inch 18-gauge cord, which is compatible with standard low voltage connectors.

RAB’s 5-year no compromise warranty covers light output, color stability, driver performance and paint finish to ensure your investment is protected.

[PDF] RAB LFLED4LV Landscape Flood Brochure

For more information, contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below.

What is New Blog Request for More Information