High Lumen LED Floodlights from RAB Lighting Replace up to 1000W Metal Halide

RAB Lighting extends its line of popular FXLED floodlights with the addition of new high lumen output models. The 300-watt FXLED is equivalent to 1000-watt metal halide and uses 70 percent less energy. The 200-watt version has an ultra-high efficacy rating of 132 lumens per watt and offers an even more energy efficient option when a full 1000-watt equivalent is not necessary.

RAB FXLED Floodlights

The floodlights are offered in five different NEMA Types that enable light to be directed precisely where it’s needed:

  1. 7H x 6V (very wide flood)
  2. 6Hx4V (wide flood)
  3. 4H x 6V (vertical flood)
  4. 5H x 5V (medium flood)
  5. 3Hx3V (narrow spot flood) beam spread distributions.

These high output fixtures are ideal for a wide variety of applications including high mast lighting for recreation fields, tennis courts and large parking lots as well as ground mounted illumination of building facades, monuments and large flags.

FXLED models are DesignLights Consortium (DLC) approved and qualify for many utility rebates available across North America. All models have a 100,000-hour LED lifespan, based on IES LM-80 results and TM-21 calculations, so maintenance and re-lamping requirements are dramatically reduced, adding even more savings.

Mounting options include slipfitter or trunnion, and all hardware is made of high-grade corrosion resistant stainless steel. These floodlights are UL listed for wet locations and ground mounting. FXLED is well protected from dust and water intrusion with an IP66 rating. All FXLED models feature a patent-pending thermal management system that keep the them running cool for optimal performance over an extended period of time.

The fixtures are available with on/off or 0-10V dimming driver options. Plus, optional swivel photocell and bi-level operation provide additional control and energy savings. A 480V option is also available. The fixtures are offered with cool, neutral or warm color temperatures and in bronze and white color finishes.

[PDF] RAB FXLED Floodlights Brochure

RAB’s five-year no compromise warranty covers light output, color stability, driver performance and paint finish to ensure your investment is protected.

For more information on RAB’s FXLED floodlights, contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below.

What is New Blog Request for More Information