Transform Any Fixture Into A Wireless, Intelligent Luminaire: PowPak® Wireless Fixture Control

Lutron PowPak Wireless Fixture Control

Put A Lid On Labor Costs

With PowPak wireless fixture control, adding lighting control is as easy as a ballast replacement. With wireless control, there’s no need to run new wires or change out existing wiring. By eliminating unforeseen hurdles, your installation estimates will be spot on.

Plus, PowPak makes the design process simple for electrical engineers and specifiers: the entire system can be designed in just minutes by simply counting the number of fixtures. There’s no need to worry about incomplete plans for existing buildings, or whether the existing wiring matches the desired functionality. Now that’s easy.

Get In The Zone

For total flexibility, facility managers and building owners can adjust “zones” or add additional points of control wirelessly. With the option of a sensor on each individual fixture, energy savings are maximized. Combined with the Pico wireless remote, each occupant can adjust their individual lighting, putting total comfort into their own hands. The PowPak wireless fixture control can be used with Lutron’s Radio Powr Savr sensor family and Pico wireless remotes, for simple zoning without having to worry about any high-or low-voltage wiring.

Features and Benefits

  • Simple to Design and Estimate—Just count the fixtures
  • Maximize Energy Savings—Save energy at each fixture, and use only the light needed across any space
  • Works with any 0-10V or Lutron EcoSystem® fixture
  • No control wiring between fixtures
  • Works out of the box with occupancy sensing, daylight harvesting and dimming with no commissioning
  • Reliable Clear Connect® wireless communication
  • Superior XCT™ sensing technology
  • Can be used with Radio Powr Savr™ sensors + Pico® wireless remotes, for simple zoning

[PDF] Lutron PowPak Wireless Fixture Control Sell Sheet

Contact your Graybar representative, call 1-800-GRAYBAR or fill out the form below to request more information about PowPak wireless fixture control.

PS November newsletter tagging