Emerson SmartCabinet: Intelligent, Integrated Infrastructure in an Enclosure

December 3, 2015

Emerson SmartCabinet Intelligent Integrated Infrastructure

SmartCabinet™ from Emerson Network Power is a new approach to providing a complete IT infrastructure solution that contains power, thermal management, enclosure, power distribution, monitoring and infrastructure management all in a simple packaged solution. It is a fully integrated, industry-leading plug-and-play solution with a ready to use IT rack space. It eliminates the need to build complex computer rooms which dramatically improves the speed of system deployment compared to the traditional approach.

SmartCabinet™ is pre-configured, pre-installed, and factory tested to ensure system compatibility and is ready to use from day one.

  • Factory designed and pre-configured
  • Low cost of preparation
  • Built-in power distribution system – surge surpression included
  • 1 Day site preparation period
  • Fully enclosed system provides IP5X high dust protection
  • Noise level suitable for office environment <50dB

[PDF] Emerson SmartCabinet for Branches

[PDF] Emerson Liebert CRV Row-Based Cooling Brochure

Interested in learning more? Fill out the form below:

Blog DataComm Request for More Information