The Floodlight That Lasts: Eaton's Lumark Night Falcon LED Floodlight

Lumark Night Falcon

The Energy Efficiency You’ve Been Looking For

Innovations in energy and lighting design are constantly moving forward, and without a commitment to efficiency, your budget and installation could be left behind. Thankfully, Eaton has answered the call for an enhanced LED floodlight design with its Lumark Night Falcon. Taking advantage of an asymmetrical optical distribution, the Night Falcon LED floodlight provides optimal light distribution and energy savings of up to 75%. The floodlight’s efficient design includes an integrated dimming sensor, allowing you to save on energy costs during low-usage periods while still meeting your needs with accurate occupancy detection.

Rugged and Reliable

The Lumark Night Falcon LED floodlight is designed for long-lasting performance. The floodlight’s rugged, die-cast housing is IP66 and 3G vibration rated, ensuring durability in even the toughest installations. With lumen maintenance of 90% at 50,000 hours, you can count on the Night Falcon LED floodlight to provide consistent performance for up to 15 years. Between the Night Falcon’s longevity and its energy efficiency, you’ll be looking at a serious benefit to your bottom line.

This powerful floodlight is designed with a bullhorn, tenon, or trunnion mount, offering useful versatility for your installation. Whether you’re looking for area lighting, building facade lighting, or a floodlight for extra security, the Night Falcon LED floodlight can be installed quickly and easily for an immediate impact.

Features and Benefits

  • 90% lumen maintenance at 50,000 hours
  • Rugged, die-cast housing
  • Bullhorn, tenon or trunnion-mount site lighting
  • Optimal light distribution
  • Flexible application for area, security, and building facade lighting
  • 75% energy savings compared to traditional 400W HID

[PDF] Lumark Night Falcon LED Floodlight Brochure

Contact your Graybar representative, call 1-800-GRAYBAR, or fill out the form below:

ESP Product Information Request Form