Uncompromising Performance + Impressive Savings: Eaton's Metalux Cruze Recessed LED Luminaire

Cooper Lighting Cruze Recessed LED

Total Flexibility. Easy Installation.

Eaton’s Metalux Cruze Recessed LED Luminaire is an ideal choice for any commercial environment, from schools to offices, hospitals, retail stores, and more. With a lightweight 3.25” shallow housing, tool-less hinged access, and an optional surface mount kit, installation’s a cinch too. It’s the ultimate in installation flexibility for a variety of applications.

Performance + Savings

Compared to traditional control products, Eaton’s Metalux Cruze Recessed LED Luminaire delivers the lowest installed cost. Never compromising on performance, Metalux Cruze also delivers optimal light uniformity and high-performance efficacy of up to 132 lumens per watt. Plus, with up to 60,000 hours of life and energy savings of over 50 percent vs. fluorescent troffers, payback can be less than two years when dimming and utility rebates are included.

The Lowest Installed Cost

When the application demands more, Metalux Cruze delivers. The optional sensor system is optimized to meet energy codes for occupancy sensing and daylight harvesting. That means reduced time and complexity for you and a greater level of control for your customers. Everything’s factory wired too, for simple, out-of-the-box operation. For easy field adjustments, an optional handheld remote is available. Eaton’s Metalux Cruze. Exceptional performance, simplicity, and savings

Features and Benefits

Exceptional Performance:

  • Delivers optimal light uniformity
  • High-performance efficacy of up to 132 lumens per watt
  • Projected life of 60,000 hours

Significant Energy Savings:

  • Energy savings of over 50% vs. fluorescent troffers
  • Payback can be less than 2 years (with dimming + rebates)

Reduced Time & Complexity:

  • Integrated sensor delivers lighting control without commissioning
  • No new wires, a low installed cost, and worry-free controls planning

[PDF] Metalux Cruze Recessed LED Overview Brochure

Interested in learning more? Contact your Graybar representative, call 800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form