Contractor Select SBL LED from Lithonia Lighting

The Contractor Select SBL LED wraparound from Acuity Brands Lithonia Lighting® is an affordable LED solution for general-purpose ambient lighting.

With a wide range of lumen packages, configurations and control options, this luminaire allows for a one-for-one replacement of an existing 2-lamp or 4-lamp fluorescent wrap without disrupting the look of your overall space. The SBL LED comes standard with the eldoLED® driver that provides smooth, seamless and flicker-free 0-10V dimming. In addition, the on-board nLight® digital technology allows the luminaire to communicate with control devices such as occupancy sensors, photocells and wall stations. For added savings, pair the SBL LED with the LSXR fixture-mount occupancy sensor.

[PDF] Lithonia Contractor Select SBL LED Sell Sheet

Lithonia Contractor Select SBL LED
  • SBL2 and LBL2 – 2000 lumens
  • SBL4 and LBL4 – 3000, 4000, 4800, 6000, 7200 lumens
  • LBL4W – 6500, 8000 lumens
  • 3000K, 3500K, 4000K and 5000K (CRI 82)
  • 90 percent LED lumen maintenance at 60,000 hours (L90/60,000)
  • Integrated emergency battery pack
  • Ideal for closets, storage rooms, hallways and office spaces
  • Quick Installation
  • Energy Savings
  • Maintenance Savings
  • Enhanced Uniformity

Fill out the form below or call 1-800-GRAYBAR to purchase or learn more about the contractor select SBL LED from Lithonia Lighting.

What is New Blog Request for More Information