The Innovative, Snap-Together Solution: Eaton's Bussmann Series Modular Ferrule Fuse Blocks

Bussmann Modular Ferrule Fuse Blocks

Overcurrent Protection In A Snap

The modular ferrule fuse blocks make it easier to apply fusible overcurrent protection from control and lighting circuits to HVAC/R equipment and industrial machinery. With a clever, snap-together design and optional covers, these handy fuse blocks speed installation, increase flexibility, and enhance safety for the installer, customer, and end user.

With tool-less assembly of multiple pole blocks at point-of-use, you save on inventory and assembly time. Featuring a compact design with a minimal footprint, modular ferrule fuse blocks deliver the most efficient use of panel space within alternative energy, commercial construction, and electrical panel OEM applications.

Lockout/Tagout Safe

For added safety, the IP20 finger-safe covers protect maintenance personnel from contacting energized terminals, and provide a lockout/tagout provision for downstream maintenance. The IP20 optional cover, lockout/tagout feature, and optional open fuse indication help to enhance overall maintenance safety while reducing troubleshooting time.

For more information on these Bussmann® series fuses, contact your Graybar representative or call 1-800-GRAYBAR.

Features

  • Modular, snap-together design provides tool-less assembly of multiple pole blocks, for savings on inventory and reduced assembly time
  • Available for Class CC and 10x38 mm, photovoltaic, and Class H(K), J and R ferrule fuses
  • DIN-Rail and panel mount versatility allows one product to be used for multiple applications and lowers inventory cost
  • Optional see-through cover enhances safety with IP20 finger-safe protection, lockout/tagout capability, and open circuit indication
  • Easy circuit identification with available universal marker labels for fuse blocks and covers
  • Patented design of Class CC fuse blocks provides up to 30% less heat rise and 40% less watts loss vs. competitive products
  • Photovoltaic fuse blocks are listed to UL 4248-18 for photovoltaic applications

Resources

Fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR to learn more about this new offering from Bussmann.

What is New Blog Request for More Information