Retrofit Lighting Documents

  • GE Albeo™ LED High Bay ABV2 Data Sheet

    With improved efficacy, more options, and higher lumen output, the Albeo™ ABV2 is ideal for high bay and low bay applications in industrial and commercial buildings. Designed to replace 250W-1500W HID and four-to eight-lamp T5/T8 HIF fixtures, the Albeo™ ABV2 can be combined with motion sensors and wireless controls for increased energy savings and controllability.

  • Refit Solutions from GE

    LED tubes are ideal for those seeking high energy savings with minimal installation time. Each LED tube is outfitted with an internal GE driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed start ballasts.

  • GE Refit Solutions Sell Sheet

    Convert your existing fluorescent fixtures and Metal Halide Lamps to LED with GE Refit Solutions.

  • GE Integrated LED Tubes UL Type A Spec Sheet

    With easy plug and play performance, LED tubes are ideal for those seeking energy savings with minimal installation time.

  • What You Should Know About UL Certified Retrofit Kits

    Frequently asked questions about retrofitting and UL compliance.

  • Graybar Helps Commerce Bank Invest in Outdoor Lighting Upgrades Case Study

    After the lighting upgrade, Commerce expects to save more than $75,000 annually in energy savings, with an average payback of four years with maintenance savings. Commerce also benefitted from approximately $50,000 in Ameren utility incentives.

  • LED Refit Kit Upgrade Comparison

    Assumptions, Type "C" LED Tubes, Type "A" LED Tubes and LED Refit Kit comparison.

  • GE LED Albeo ABR1 Series Spec Sheet

    The Albeo™ ABR1-Series is an IP66 rated fixture for demanding industrial environments with high ambient temperatures and wet applications. Utilizing a sealed form factor, the ABR1-Series offers customers a rugged design with exceptional performance and high reliability.

  • Graybar Helps Panduit Upgrade Lighting System Case Study

    Read how in just two short months, more than 1,700 energy efficient fixtures were installed throughout Panduit’s DeKalb facility, resulting in a 61 percent wattage reduction and expected decrease in maintenance costs by 50%.

  • Graybar Helps Country Club Enhance Member Experience

    A simple lighting upgrade would not only save the country club money, but it would also help to enhance the entire member experience. Thanks to the upgrades, Forest Hills expects a first-year energy savings of approximately $10,862, which would result in a five and a half month payback, and projected 10-year energy savings of approximately $143,133.