Lutron LED Stairwell Fixtures

Building codes demand that stairwells in commercial buildings be lit 24 hours a day, 7 days a week – which can be costly and waste energy. Retrofit stairwells with Graybar utilizing the Lutron energy-saving PowPak stairwell fixtures – that include a Maestro Wireless dimmer and work with a Radio Powr Savr wireless occupancy sensor to save energy and money.

Lutron PowPak Stairwell Fixture

This flexible system utilizes a digital dimming ballast preprogrammed to occupied and unoccupied light levels, combined with simple, wireless occupancy sensing, to create a solution that can save more than 80 percent of lighting energy usage while meeting building codes and standards. A high ROI means an approximate payback period of just one to three years.

Here's how the system works: The PowPak stairwell retrofit fixture receives a wireless signal from Radio Powr Savr occupancy sensors via reliable Lutron Clear Connect™ RF technology. A high-end trim reduces light levels when stairwells are occupied, and occupancy sensors lowers light levels even further when stairwells are unoccupied. Because the system features separate fixture and sensor components, you can determine occupancy sensor quantities, wall or ceiling mount configurations and placement requirements based the design of the stairwell. Wireless communication between devices allows the occupancy sensor(s) to be mounted in the location that provides maximum coverage, with no need for additional wiring.

What's more, the system is so adaptable you can group multiple fixtures to a single occupancy sensor, and/or multiple occupancy sensors to a single fixture. Added benefits include simple installation and compliance with codes and standards (ASHRAE 90.1 2010 and IgCC).

Lutron RPS Occupancy Wall

PowPak Stairwell Fixture features include:

  • 2, 3 or 4 ft. fixture with 1 or 2 lamps
  • T8, T5-HE and T5-HO lamp options; LED coming soon
  • 120-277 V~ universal input voltage
  • Ceiling or wall surface mount
  • Wireless dimmer is integrated into the fixture to communicate with Lutron Radio Powr Savr
  • Optional emergency ballast battery backup available

Radio Powr Savr wireless occupancy sensor features include:

  • Customized timeout to 1, 5, 15 or 30 min.
  • Exclusive Lutron XCT technology – enhanced passive infrared (PIR) sensing
  • Ceiling, wall, hall and corner mount configurations available
  • Control up to 10 fixtures with one sensor
  • 10-year battery life

Stop lighting unoccupied stairwells and wasting valuable energy and money, and start saving now with Lutron PowPak™ Stairwell Fixtures plus Radio Powr Savr™ wireless occupancy sensors. Ask your Graybar representative for more details.

Quick Tip

Light control is more affordable than ever! Tax incentives and utility rebates are often available for energy-saving light controls – visit www.lutron.com/incentives for a list of those currently available by state.