LED Lighting News from Across Graybar

  • Switching to LED Lighting is Easier Than You Think

    Switching your office lighting to LED can be complex. That’s why you should talk to Graybar. We know a variety of ways a business can adopt LED lighting - from simply replacing the lamps to completely redesigning a space. Finding the right solution for your space is essential to making sure you’re not wasting your money. Watch the video.

    08/17/2017

  • Metalux SkyRidge™ Luminaires with WaveStream™ Technology

    Metalux Eaton's Cooper Lighting business introduces WaveStream™ technology in the Metalux SkyRidge™ Series LED luminaires: featuring a simple, clean and modern styling with a shallow 4-3/4” deep one-piece housing. SkyRidge luminaires are available in recessed 2' x 2' and 2' x 4' configurations (1' x 4' available early 2014).

  • Acuity Brands Juno Basics Series 6RLC Retrofit LED Trims

    The all-in-one design features an advanced LED light engine mounted directly to the cast aluminum trim with integral white baffle and flange. Torsion springs in combination with the patent pending Universal Mounting Bracket make installation a breeze. There is no easier, less expensive way to upgrade commercial lighting to ultra-efficient LEDs.​

    01/21/2017

  • Acuity Brands Juno 2-Inch LED Downlights and Adjustables – Generation 2

    These ultra-efficient fixtures consume only 7 watts for 600 lumens or 11 watts for 1000 lumens. ​

    01/18/2017

  • The BLT Relight Series from Lithonia Lighting

    Get the look, feel and performance of a full fixture replacement at a fraction of the price while reducing installation and material cost.

    01/16/2017

  • LED High Lumen Biax Plug-In from Current, powered by GE

    The LED High Lumen Biax® plug-in lamp from Current, powered by GE​ provides an easy solution to leverage the low energy and long life of LED. 

    01/06/2017

  • Juno Trac-Master Conix II

    The sleek, sculpted aesthetic of the T261LG3 Conix® II LED fixture is unrivaled in the industry and offers a fresh, contemporary appeal. Conix II LEDs are compatible with all Juno line-voltage trac and standard adapter accessories.

    12/17/2016

  • Acuity Brands Juno 4-inch TC1RCWN Clamp-Style Remodel Housing

    This economical 4-inch, 120V housing is designed for fast, simple installation and features factory-installed, screw-driven remodel clamps and a prewired junction box. It installs tightly into 1/8-inch to 5/8-inch thick ceilings and won't shift or turn during trim installation or removal.​

    12/15/2016

  • Power Sentry Field Installable LED Emergency Drivers Are Here!

    It's now easier than ever to comply with Life Safety Codes with new UL certified field-installable LED emergency drivers from Power Sentry from Acuity Brands. Learn more.

    12/07/2016

  • Juno Commercial LED Retrofit Trims (JCLR Series)

    These trim assemblies can replace up to 42-watt CFL lamps, while producing as high as 2400 lumens at just 27.5-watt input. With Juno Commercial ​LED Retrofit Trims, you can upgrade virtually any 6-inch and 8-inch non-IC commercial recessed rough-in section to the latest in energy-efficient LED technology.

    12/03/2016