Leading the Industry in Energy-Saving LED Applications

LED Applications

Graybar and Hubbell Lighting can help you save on energy and maintenance with the broadest range of LED lighting – more than 350 fixtures and controls – for commercial, institutional, industrial, outdoor roadway applications and more. Our one-stop source lets you equip your new construction and MRO customers with LED fixtures that can offer up to 80 percent energy use savings and 50,000-plus hours life – up to 10 times the standard lamp life. Your Graybar representative has details about these and more LED solutions. For more LED solutions please visit www.hubbelllighting.com/led.


ALF Architectural LED Floodlight

Hubbell Outdoor Lighting logo
ALF Architectural LED Floodlight

Ideal for small floodlighting applications like sign, façade, landscape accent or small area illumination, these compact, low-profile outdoor lights can be easily hidden.

Features at a Glance

  • 5000k high CRI LEDs, 10.7W delivering 489 lumens
  • Wide uniform beam – three times set back
  • Extruded aluminum housing with tempered glass, dark bronze powder-coat finish
  • UL1598 listed for use in wet locations

e•poc® LED

Columbia Lighting logo
e•poc® LED

Combines the popular e•poc® full distribution luminaire with advanced solid state electronics. Its high-efficacy, energy savings, long life and sustainability make it an outstanding choice for schools, offices and general illumination.

Features at a Glance

  • Uses just 42 watts for a 2x2 for energy savings on new installations or relighting projects
  • Four lumen packages in three fixture sizes: 2200 or 3300 lumens for 1x4s and 2x2s, and 4400 or 6600 lumens for 2x4s
  • Upgrade the driver and remove and upgrade the plug-and-play LED modules in minutes
  • Compatible with occupancy and daylight sensors; drivers operate in step dimming or 0-10V dimming modes
  • Lens design and materials offer uniform appearance without pixilation

KOOLBAY™ LED

Hubbell Industrial Logo
KOOLBAY LED

Designed specifically for freezer applications, this advanced luminaire uses one-third the wattage of a typical HID highbay fixture, while still delivering high quality, good color LED light. Plus, it provides more lumens per watt, reduces thermal load, significantly reduces maintenance costs and has a 60,000-hour life.

Features at a Glance

  • Replace HID fixtures using 400W with energy-saving 150W LED fixtures for payback in less than one year
  • BTU load is substantially lower than a typical HID highbay fixture
  • Because LEDs generate cool light, food spoilage in commercial applications is not an issue
  • Install with control systems to turn off or on when necessary by occupancy detectors or time clocks for additional energy-savings
  • Instant on – no warm-up or start-up required
  • Sealed optic chamber enhances efficiency