Cooper Lighting: Easy-to-Use Striplites with Flip-Up Sockets

Functional, durable and versatile, the new striplites family of fixtures from Eaton's Cooper Lighting business and Graybar offers premium performance for storage/utility areas, coves, display cases, shops, tasks and general area lighting in commercial, industrial, retail and residential applications.

Cooper Lighting Flip-up Socket

Striplites are available in a standard body (SSF) design that incorporates a 4-1/4 in. channel with a one-, two- or three-lamp configuration and T5, T8 and T12 lamping. The narrow body (SNF) design incorporates a 2-3/4 in. channel with a one- or two-lamp configuration and T5 and T8 lamps, as well as a one-lamp configuration with a T12 lamp. The small size of the SNF makes it just right for size-restricted architectural applications.

Cooper Lighting SSF Series Ballast

Both striplite styles feature the easy-to-use Flip-Up socket that simply rotates and locks into place – no need to attach the socket track and end plates to the channel, so you'll save significantly on installation time and labor costs.

In addition, because both SSF and SNF striplite series offer a dedicated housing for T5 and T8 lamping, end users can utilize the most current ballast and lamp technologies. Both styles incorporate symmetrical or asymmetrical reflectors to further enhance versatility. And, a variety of mounting methods and accessories is available.

Feature at a Glance

  • Available in two sizes: standard channel 4-1/4 in. wide (SSF) series and narrow channel 2-3/4 in. wide (SNF) series, ideal for areas with size restrictions
  • Both series feature the Flip-Up socket that simply rotates and locks into place – no need to attach the socket track and end plates to the channel
  • SSF design offers a one-, two- or three-lamp configuration and T5, T8 and T12 lamps SNF offers a one- or two-lamp configuration and T5 and T8 lamps, plus a one-lamp configuration with a T12 lamp
  • Both styles incorporate symmetrical or asymmetrical reflectors
  • Mounting options include stem, cable, chain, gripper hanger, tong hanger and channel connector