Lumark Crosstour™ LED Wall Pack Series

Cooper Lighting Crosstour

Now it's easier than ever to replace outdated metal halide fixtures up to 175 watts* with the latest energy-efficient LED technology and reduce energy costs by up to 90 percent, simply by making the switch to the Lumark Crosstour™ LED Wall Pack Series from Eaton's Cooper Lighting business and Graybar. Internally developed at Cooper Lighting's LED Innovation Center, the Crosstour Series offers superior optical performance results thanks to a patent pending optimized optical reflector that projects light in a forward-throw direction, while a full cutoff door provides focused illumination with no uplight and minimal high angle illumination. The resulting higher lumen output lets you space fixtures farther apart, so fewer are required.

In addition, Crosstour's universal "all-in-one" design can be easily mounted to virtually any location. The industry's first universal back box design allows for fast and easy installation. An interface hinge locks the door in place for stable handling when making the electrical connection.

With its quick, superior optical performance and low-profile, aesthetically pleasing design, the Crosstour Series is the perfect solution for wall, surface, post (bollard), low-level and inverted installations. Your Graybar representative has all the details.

Features at a Glance

Cooper Lighting Crosstour
  • Scalable optical design options include three high-performance, LED lumen packages of 10-watts (720 lumens), 20-watts (1360 lumens) and 30-watts (2240 lumens) in brilliant white 5000K correlated color temperature (CCT) or a neutral warm 3500K CCT.
  • Housing configurations include small (5 3⁄4 in. W x 6 3⁄4 in. H x 3 5⁄8 in. D) and large (6 5⁄8 in. W x 8 in. H x 4 in. D), with rugged die-cast aluminum construction, a sealed LED optical chamber and impact-resistant tempered glass. Choose Carbon Bronze or Summit White fixture colors.
  • The industry's first universal back box design allows for fast installation to all standard junction boxes – no adaptor plates or loose hardware required.
  • Luminaires are Dark Sky Friendly, ADA Compliant, UL and cUL Wet Location listed, IP66 rated.
  • Projected LED life of 50,000 hours.
  • Operating temperature range of -300C to 400C.
  • Crosstour Series fixtures come with a five-year warranty.

*Compared to equivalent metal halide wall pack products with a projected LED life of 50,000 hours.

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form