Champ Pro PFM Series 25,000 Lumen and 50,000 Lumen LED Floodlights

Cooper Crouse-Hinds Champ Pro PFM Series

Champ Pro PFM LED Series Floodlights from Eaton's Crouse-Hinds business are designed to provide full spectrum, crisp, white light. The PFM25L and PFM50L represent the sixth and seventh versions in the family, providing ideal solutions for a wide range of floodlighting applications.

The PFM25L and PFM50L allow for the replacement of existing high wattage floodlights and provide an energy-efficient, proven light source for use in applications where reliability is critical.

Features at a Glance

  • Safe, reliable heat transfer – heat sink designed to perform in high ambient temperatures up to +40ºC and as low as -25ºC
  • Installation and replacement made simple – the full-frame yoke was designed to utilize the SFA6 slipfitter and SWB6 wallmount bracket (sold separately), making it ideal for retrofit or new installations (Available with PFM25L model only)
  • High efficiency and lumen output – high efficiency drivers and LEDs provide 100 LPW for reliable low cost operation inindustrial environments
  • Versatile design – can be used for outdoor or indoor applications and for wide range of mounting heights depending on model and light level requirement

Resources

[PDF] Crouse-Hinds Champ Pro PFM Series 25L and 50L Floodlight Brochure
[VID] 25,000 Lumen LED Floodlight Vibration Test