Solar Combiner Solutions from Eaton's Crouse-Hinds business

CCH Solar Combiner

Eaton's Crouse-Hinds business solar combiner takes the wires from several arrays and/or solar panels and combines them into one main buss or feed. Combiner solutions are designed and built to minimize system costs by providing maximum flexibility. All combiner enclosures offer NEMA 3R or NEMA 4X better protection from the elements, as well as plenty of wiring room for ease of installation.

  • Rated for 600 VDC and continuous duty
  • 1-48 circuits
  • offered with optional integral disconnect
  • Built to UL® 1741 standards
  • 75°C output terminals
  • NEMA 3R and 4X enclosure rated