3M™ Fiber Distribution Units 8400

3M™ Fiber Distribution Units 8400 Image
  • Low-profile, compact solution for up to 24 connectors
    • Fits in one unit of rack space (1RU)
  • Accommodates SC/UPC, SC/APC, LC, ST, FC connectors
  • Glide mounting system permits front access to rear compartment
    • Drawer-like movement within the rack
  • Front panel shelf provides physical protection of the connectors and routing options for patch cords
  • Can be used and installed in 19 in. or 23 in. racks
  • Powder-painted, baked epoxy on galvanized steel