Seeing (the Benefits) is Believing with Advanced Sarix TI Thermal Imaging

Military-quality thermal imaging becomes mainstream as Sarix TI Thermal Imaging gives you the information you need, when you need it, regardless of lighting conditions.

Affordable, IP-based thermal imaging is now a reality with Sarix TI Series Thermal Cameras from Pelco by Schneider Electric and Graybar. These advanced cameras detect human and vehicle activity in total darkness, even through smoke, fog, rain and haze. They provide critical situational awareness in perimeter, port and airport applications or where artificial light is either unavailable or restricted.

Pelco Sarix TI

Easy-to-install Sarix TI integrates with existing installations. Based on the patented Sarix technology platform, Sarix TI is available in both fixed and pan-tilt-zoom (PTZ) models. It also offers the added benefit of IP and analog connectivity.

Sarix TI Series Thermal IP cameras offer a completely integrated, advanced thermal imaging device in a Pelco outdoor enclosure that is also capable of providing an analog video output. Delivering up to 640x480 thermal video resolution, these PTZ and fixed cameras provide outstanding sensitivity below 35 mK at f/1.0. They offer multiple display formats, including white hot, black hot and various color signatures, and are available in five lens configurations: 6.25mm, 14.25mm, 35mm, 50mm and 100mm focal lengths.

For more information about enhancing security with Sarix TI Series Thermal Cameras, ask your Graybar representative.

Documents

Pelco Sarix TI Product Overview Presentation

Features

  • PTZ and fixed models
  • Designed for maximum environmental protection
  • Capable of IP or analog video output
  • Compact, lightweight aluminum construction
  • Meets NEMA Type 4X and IP66 standards
  • Complete with sun shroud and heater/defroster
  • Long-wave infrared (LWIR), uncooled, “sun-safe” amorphous silicon microbolometer
  • 640x480, 384x288 or 160x120 resolution options
  • 14 micron pixel size (640x480 model)
  • Sensitivity below 35 mK at f/1.0
  • User-definable/programmable camera settings
  • 24 VAC or 24 VDC power
  • H.264 and MJPEG compression
  • Up to 2 simultaneous video streams
  • Built-in analytics
  • Various lens options