Indoor/Outdoor Fixed Dome Cameras (Models FD1, FD2, FD5)

Pelco FD Fixed Dome Camera

Features at a Glance

  • TV lines – 540 (FD1) or 650 (FD2 and FD5)
  • Camera options:
    FD1 – IR illumination day/night indoor dome or color indoor dome
    FD2 – Wide dynamic range and day/night with digital slow shutter resolution, IR illumination day/night high resolution, true day/night high resolution or color high resolution
    FD5 – IR day/night high resolution, true day/night high resolution or color high resolution
  • Fixed or varifocal lenses
  • Lux sensitivity
  • Wide dynamic range
  • Sony® 1/3 in. imager
  • Remote access capability through Coaxitron® (based on model) (FD2)
  • Rugged, vandal-resistant design (IK10) (FD5)
  • Weathertight outdoor operation (IP66) (FD5)
  • Alarm Output (based on model) (FD2 and FD5)
  • Autosensing power (FD2 and FD5)
  • Ships completely assembled
  • Three-year warranty