Pelco Digital Sentry Hybrid Video Recorder

Maximize high-definition (HD) recording, optimize your video security platform and leverage existing analog investments with the new Digital Sentry Hybrid Network Video Recorder from Pelco by Schneider Electric and Graybar. With its simplified hardware, optimized flexibility and built-in reliability, the state-of-the-art Digital Sentry is the one-stop solution for all the HD and analog recording power you need.

The Digital Sentry delivers more HD capability than ever before, including 280 Mbps throughput, support for up to 128 IP and analog streams and increased storage options. It can accommodate up to 64 analog cameras at D1 resolution and full frame rate.

Pelco Digital Sentry Hybrid Video Recorder

In addition, the new Digital Sentry provides the ultimate in performance and reliability in a consolidated platform. It functions as a NVR, DVR or hybrid NVR, as a stand-alone system or as part of a server network. With up to 18 TB of internal storage, optional DVD and RAID5 storage options, you can easily configure the system to match your security requirements.

Features at a Glance

  • 280 Mpbs to support IP and analog video
  • Supports up to 128 IP camera streams; up to 64 analog cameras
  • Optimized to support pre-installed DS NVs software
  • Records H.264, MJPEG and MPEG-4 IP streams
  • Supports Pelco and third-party IP cameras and network encoders
  • Expandable by networking an unlimited number of servers and encoders (dependent on available network bandwidth)
  • Compatible with DS ControlPoint for simultaneous monitoring of all DS Series and DX Series products in a single client interface
  • Network health and event monitoring support through Simple Network Management Protocol (SNMP) and new Digital Sentry® System Information (DSSI) utility
  • Compatible with the DS Archive utility
  • Recording rate configurable per individual camera

With the Digital Sentry, you can preserve your analog camera and cabling investment without the system limitations of existing DVRs. Just add one or more new Digital Sentry H.264 analog encoders (ENC5416) to extend hybrid capability for as many as 64 direct-attached analog cameras, with the ability to capture and manage D1 30/25 IPS video on all channels. And, you still can leverage support for analog cameras on the network with Pelco and third-party network encoders.

The Digital Sentry provides reliable performance with front-accessible, removable hard disk drives and an engineered cooling system. A sleek front panel design and the new Digital Sentry System Information utility provide assurance that the system, network and hard drives are all in operating order.

Your Graybar representative has complete information about the new Digital Sentry Hybrid Video Recorder.

Videos

Digital Sentry Secures 911 Center

Documents

Introducing the New Digital Sentry Hybrid NVR PDF

The New Digital Sentry hybrid Network Video Recorder provides all the power you need to maximize HD recording and leverage existing analog investments. With 280 Mbps throughput, support for up to 128 IP and analog streams, increased storage options and built-in reliability, this powerful new platform delivers more HD capability than ever before.

Overview of the New Digital Sentry Hybrid NVR

The New Digital Sentry hybrid Network Video Recorder specs, configuration, licensing and order examples.