Integrated Indoor/Outdoor IR Bullet Cameras (Models BU4, BU5, BU6)

Pelco BU4 BU4
Pelco BU5 BU5
Pelco BU6 BU6
 

The BU Series Bullet Cameras deliver a highly versatile analog camera with high resolution imaging for both indoor and outdoor applications.

Features at a Glance

  • Entry level (BU4), general purpose (BU5) and premium space (BU6) IR models
  • 540 TV lines (BU4), 650 TV lines (BU5 and BU6)
  • High sensitivity
  • 120 dB wide dynamic range (BU6)
  • Optical day/night function to switch to day or night mode (BU6) or true day/night function, depending on light level (BU5)
  • Sony® 1/3 in. imager
  • Digital signal processing
  • 3.6mm fixed (BU4) or up to 50mm varifocal lenses (BU5 and BU6)
  • Autosensing power (BU5 and BU6)
  • Digital noise reduction – 3D (BU6), 2D (BU4 and BU5)
  • IR illumination distance – 40m (BU6), 25m (BU5), 15m (BU4)
  • Environmental capability with a wide operating temperature
  • Remote access capability through Coaxitron® and RS-485 (BU6)
  • Rugged, vandal-resistant design (IK10)
  • Privacy zones (BU5 and BU6)
  • Motion detection (BU5 and BU6)
  • Easy to install
  • Three-year warranty