Crouse-Hinds Solar Solutions

Cost-effective, customizable Crouse-Hinds Solar Solutions from Eaton's Crouse-Hinds business provide the most complete selection of combiners, smart combiners, recombiners, disconnects and pass-through boxes, in a wide range of materials, configurations, options and accessories. As a result, you can precisely match solar lighting systems to your customers' harshest and most hazardous industrial, commercial and residential environments – improving productivity and safety.

Crouse-Hinds Solar Solutions’ “standardized customization” reduces time, labor and material costs. Each product is manufactured from stock components fast to meet the most demanding installation schedules. And, because Cooper Crouse-Hinds combiner boxes come complete with all necessary parts installed, no additional costly parts or pieces are required. Optional integral disconnects can offer even more material and labor savings.

Cooper Crouse-Hinds Solar Combiner Boxes Collage ESP

What's more, Eaton's Crouse-Hinds business Solar Solutions offer most-wanted features and benefits including:

  • Built to UL1741 standards
  • Rated for 600 VDC continuous duty
  • Strong, durable fiberglass enclosures with built-in UV protection standard
  • Also available in N3R sheet steel or N4X stainless steel
  • 90°C output terminal
  • Touch-safe fuse holders and power distribution blocks
  • Configured for positive and negative grounded arrays
  • Optional 1000 VDC rated
  • Optional integral disconnect in 100, 200 or 400A
  • Optional factory supplied fuses
  • Optional lightning/surge protection
  • ARRA certified