Versatile Solar Racking System Reduces Installation Time

Cooper B-Line ARISTA Monolithic Solar Racking System

Simplicity drives cost savings with the pre-assembled, flexible ARISTA™ Monolithic Solar Racking System for solar photovoltaic commercial rooftop applications. It's the innovative solar racking system that dramatically reduces installation time to deliver labor savings and lower investment costs.

Eaton's B-Line business and Graybar bring you a bright idea for solar photovoltaic commercial rooftop applications: the ARISTA Monolithic Solar Racking System. ARISTA is designed with limited components – many pre-assembled – for quicker, easier installation that saves time and labor costs. The innovative system adapts to both portrait and landscape mounting. And it accommodates virtually any type and size of solar photovoltaic panels.

All ARISTA components are delivered with pre-assembled hardware for quick field assembly. Plus, pre-assembled fittings and components – pre-configured per project specifications – mean there's no need for time-consuming field adjustments. An expansion splice plate quickly connects rails with pre-assembled hardware to maintain system strength while eliminating concerns about material expansion. And pre-assembled hold-down mid-clamps are available with integrated WEEB-WMC grounding washers for quick module grounding on portrait installations.

In addition, the ARISTA system features 100 percent recycled rubber DURA-BLOK™ rooftop supports that help distribute system load while reducing potential wear to the roof. Pre-assembled ballast strips are easy to install and compatible with many ballast alternatives; a positively tied option also is available. ARISTA's advanced boundary layer wind tunnel testing results in lower distributed loads and ballast weights.

Durable, heavy-duty construction provides dependable system performance that stands up to extreme conditions over years of use. Advanced design allows snow to drift around and away from the system rather than accumulate for continuous operation. And ARISTA's natural air-flow design helps keep modules cool.

Reduce your total installed solar costs by combining the ARISTA Monolithic Racking System with the new EnviroShield™ Wireway, the industry's first quick-connect wireway that's UL Listed and CSA Certified. Other integrated cable management systems can be easily attached to ARISTA to further extend the overall life of your investment and avoid potential hazards.

Your Graybar representative has complete information about the innovative, money-saving ARISTA Monolithic Racking System from Eaton's B-Line business.

Fast Facts

  • No loose hardware
  • Pre-assembled components
  • Installs quickly with no adjustments or fabrications in the field
  • Accommodates both portrait and landscape panel orientation
  • Low distributed loads on the roof
  • Integrated module grounding (portrait orientation)
  • ARRA compliant
  • 5-year finish warranty, 10-year materials and workmanship warranty
  • Engineering support
    • Wind tunnel tested
    • Code compliant
    • Design assistance for roof layout
    • PE approval – permitting assistance
    • Wire management support solutions available