Crouse-Hinds Combiner Boxes

Eaton's Crouse-Hinds business provides the most complete offering of combiners, smart combiners, recombiners, disconnects and pass through boxes for your grid-tied solar applications. Eaton's Crouse-Hinds business solar combiner solutions are an advanced wire management system that groups input wires and circuits from several arrays and/or solar panels into one main buss or feed going to the inverter, resulting in fewer output wires. Learn more at Eaton's Crouse-Hinds business website.

Cooper Crouse-Hinds Solar Combiner Box

Customer Benefits

  • Broad, flexible and customizable selections of materials, configurations, option and accessories allow customers to match a system to their specific requirements.
  • Reducing time, labor and material costs.
  • Built to UL1741 standards
  • Strong, durable fiberglass enclosures with built-in UV protection provided as standard
  • Also available in N3R sheet steel or N4X stainless steel
  • Rated for 600 VDC continuous duty
  • 90°C output terminal
  • Touch-safe fuse holders and power distribution blocks
  • Configured for positive and negative grounded arrays
  • 1000 VDC rated available as option
  • Optional integral disconnect in 100, 200 or 400A
  • Optional factory supplied fuses
  • Lightning/surge protection option
  • ARRA certified
  • Optional factory supplied fuses

Download the Solar Combiner Brochure.