Core Electronics

Zhone logo Core Routing Substation

FTTx Electronics – MXK

The MXK™ Multi-Service Terabit Access solution helps set the foundation for enhanced service delivery by providing the optimal solution from the Edge-to-the-Core of the operator's network. The MXK platform provides the industry’s leading density, throughput and switching capacity. A single MXK system can support end-to-end Voice, Data, Entertainment, Social Media, Business, Mobile Backhaul and Mobility service to satisfy the operator's connectivity and bandwidth requirements and build the network of the!

The MXK is a fully-redundant, carrier-grade All IP platform with seamless and integrated support for multiple technologies including GPON, Active Ethernet, VDSL2, ADSL2+, EFM and POTS. The system is designed for high scalability, flexibility, and performance. Built on 480 Gbps pure IP core switching and 4.6 Terabit total system switching capacity, the MXK system can cost-effectively scale from as few as 24 subscribers for small, remote or in-building deployments to over 9,200 subscribers in a single MXK system chassis and over 46,000 subscribers in a single MXK system rack. The MXK platform, with its standard-based interfaces, has been designed to provide a fully converged multi-service solution to help maximize the ROI for the service provider.

At the core of all Zhone solutions is the Single line, Multi Service (SLMSTM) system architecture that is extendable to any access network including fiber, copper and wireless. Service providers using SLMS are benefited by increased flexibility for new service enablement while reducing overall CAPEX, OPEX, network complexity and the Total Cost of Ownership (TCO). Utilizing the proven SLMS enables Zhone to reduce the time-to-market and overall development costs for new features and applications.


Zhone MXK Platform Product Guide (PDF)

Zhone introduces an intelligent terabit-scale concentrator for the next generation of access networks.

Zhone Quick Reference Guide (PDF)

As a worldwide leader in access technologies, Zhone provides the industry’s broadest portfolio of Multi-Service Access Platform (MSAP), FTTx, and enhanced IP DSLAM solutions. Delivering voice, data, video, and wireless services in one converged architecture, Zhone provides an intelligent access approach for any service provider need.