Bussmann Comb-Bus Bar

Comb-Bus Bar

Simplify wiring, save panel space and boost system safety with Bussmann's complete range of UL-listed and high SCCR-rated single-phase and three-phase finger-safe Comb-Bus Bars from Eaton's Bussmann business. Choose pre-configured lengths or cut-to-length solutions that eliminate the use of power distribution blocks.

Features at a Glance

  • Easily distribute power in single-phase or three-phase configurations
  • Flexible cut-to-length solutions do not compromise on finger-safe features
  • 100kA SCCR when protected by a 200A Class J fuse
  • Single-phase bus bars rated to 1000Vdc and 100A in end-fed configuration (200A for center-fed configuration)
  • Three-phase bus bars rated to 600Vac/dc and 100A in end-fed configuration (200A for center-fed configuration)
  • Power feed terminals for single-phase and three-phase service
Comb-Bus Bar