Centralized Three-phase Performance Power Protection

APC MGE Galaxy 3500 UPS

MGE Galaxy 3500 from APC by Schneider Electric and Graybar offers centralized three-phase performance power protection for critical applications in commercial, technical and industrial facilities – most commonly, small data centers, ET rooms and industrial process protection. The small footprint of the Galaxy makes the best use of available space – even environments without dedicated IT rooms. But don't let its small size fool you; the feature-packed Galaxy 3500 offers hot-swappable batteries, dual-mains input and automatic and maintenance bypasses that reduce downtime and increase runtime scalability.

The cost-efficient platform will not stress today's shrinking budgets. Low cost of ownership is achieved through best-in-class efficiency – up to 93 percent – and a reduction in rating of electrical infrastructure. Best of all, start-up is included in the product price, ensuring a zero-default installation, maximized configurability and virtually no risk of failure or malfunction due to incorrect operation at the start. All of these features and more make the MGE Galaxy 3500 the easiest UPS in its class to deploy, manage and maintain.

Features at a Glance

  • Select models and accessories are stocked for immediate availability
  • More choices of industry-standard sizes and configurations to meet equipment and facility needs
  • Thermal management options include perforated front and rear doors, to panels with large cable knockouts, and optional side panels to support front-to-rear airflow for conventional hot aisle/cold aisle or enclosed aisle environments
  • Preconfigured high-density solution includes a vertical exhaust duct and a bottom panel to isolate and guide hot exhaust air out of the cabinet
  • Optional shock pallet allows the standard cabinet to be shipped loaded with up to 2,000 lbs. (907.2 kg) of installed equipment