NetShelter SX 45U Enclosures

APC Netshelter SX 45U

NetShelter SX 45U Enclosures by APC and Graybar offer more of the standard features you want for dependable performance, plus faster installation time to help you save money.

Features at a Glance

  • Cable Access Roof – Eight cable entry slots; toolless overhead cable trough system mounting; snap-in mounting for easy roof removal and installation with cables in place
  • Integrated Baying Brackets – Pre-installed on frame front and back; spacing options at 24 in. or 600mm
  • Pre-Installed Levelling Feet and Casters – Easily adjustable levelling from top down
  • Toolless, Zero U Accessory Channel – Toollessly mount PDUs and vertical cable organizers
  • Easily Adjustable Vertical Mounting Rails – Simple screw and cam engagement; no loose hardware; easy visual alignment
  • Half-Height Side Panels – Easy, safe handling; quick release latch; enclosure width the same with or without sides installed
  • Dimensions – Heights – 45U; widths – 600mm (24 in.), 750mm (30 in.); depths – 1070mm (42 in.), 1200mm (47.5 in.)