Secure that power with APC Industrial Panel and DIN Rail UPS 500VA

APC Industrial Panel and DIN Rail UPS 500VA from APC by Schneider Electric and Graybar offers protection from under voltage (sag) and over voltage (swell/surge), transients, spikes and blackouts due to storms or other events such as accidents, construction in the area and planned outage for industrial applications and facilities.

APC DIN Rail UPS 500VA

This small footprint (6 in. high x 14.25 in. wide x 7 in. deep) 500VA/325W provides mounting for heavy duty DIN rail or panel mount with two battery options – the APCRBC135 for a standard operating temperature range of 0 to 40°C or the APCRBC136 for an operating temperature of 0 to 50°C. Hot-swappable batteries reduce downtime and can be installed internally in the UPS or externally with the 3m battery cable (included in the battery box) to comply with an often overlooked NEC safety requirement. The DIN Rail UPS has an integrated dry contact I/O designed for direct PLC communication, includes a separate serial port and accessory card slot (Smartslot) for alternate communication and management options, and hardwire input and output.

Features at a Glance

  • 120VAC: SUA500PDR-S (for standard operating temperature 0 to 40°C) or SUA500PDR-H (for high operating temperature 0 to 50°C)
  • 230VAC: SUA500PDRI-S (for standard operating temperature 0 to 40°C) or SUA500PDRI-H (for high operating temperature 0 to 50°C) with selectable output voltage (220, 230, 240)
  • 500VA/325W
  • Knockouts for installing battery external from UPS, enabling compliance with NEC in certain installs
  • Heavy duty DIN rail or panel mountable
  • Hardwire input/output
  • Integrated dry contact I/O
  • DB-9 – serial port communication
  • Battery backup at full load: 8 min
  • Battery not preinstalled; shipped in separate box
  • UPS status via LED display
  • Supports network management card (sold separately)

Interested in learning more? Fill out the form below:


ESP Product Information Request Form