XXL Organizer

Hubbell Premise Wiring and Graybar offer XXL Organizers for the most accessible and convenient vertical cable management available, that also helps reduce energy costs.

Features at a Glance

  • Designed for maximum cable capacity
  • Easy front and rear access for routing and installing cable bundles
  • Open design provides maximum airflow, reducing energy costs

3" Equipment rack

Height x Width Rack Units Catalog Number
48" x 19" 24 HPW48RR19
68.5" x 19" 36 HPW66RR19
84" x 19" 45 HPW84RR19
89.7" x 19" 48 HPW90RR19
96" x 19" 51 HPW96RR19
XXL Series Vertical Organizer Rear View